Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in W, 2 3/64 in H, Plain Stainless Steel
Mfr # UB1PA6
Zoro # G3091356
CAD Available
product price:Â $22.65
/eaKey Features
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
2 3/64 in
Inside Width/Diameter
1 51/64 in
For Pipe Size
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UB1PA6
Zoro #
G3091356
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Inside Height
2 3/64 in
Inside Width/Diameter
1 51/64 in
For Pipe Size
1 in
Thread Length
1 in
Width Across Centers of Tips
2-3/64 in
Overall Length
2-23/64"
Width (In.)
1 51/64 in
Inside Width
1 51/64 in
Pipe Size (In.)
1 in
Inside Length
2 3/64 in
Length (In.)
2 23/64 in
Description
Vibration Dampening U-Bolt, Vibration-Damping U-Bolt, Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 in, Inside Length 2 3/64 in, Length (In.) 2 23/64 in, Inside Width 1 51/64 in, Pipe Size (In.) 1 in, Characteristics Cushion Design Provides Total Load Distribution, Includes Cushion, Two Nylon Lock Nuts, U-Bolt
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.