Pinery Coffee Table, Brown
- Mfr # 703793
- Zoro # G424217050
product price:Â
$
263.99
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
- 703793
- Zoro #
- G424217050
- UPC #
- -
- Country of Origin
- China
Description
The Pinery collection features a stunning copper basket pattern synthetic weave covering a galvanized aluminum frame for a distinctive design statement. Pinery Coffee table features a rectangular design and tempered glass top. The collection includes dining table & chair; and entire lounge series featuring armchair, sofa, corner, middle, chaise, coffee table and ottoman. Features Pinery Coffee Table. Color accuracy of product images may vary depending on individual monitor settings. No Assembly Required. Specifications Color: Brown. Dimension: 13.8 in H x 27.6 in W x 47.2 in L. Weight: 33 lbs.