Zoro Homepage

1-1/4in Automatic Air Vent Kit

  • Mfr # QHMAAVKIT6

  • Zoro # G115819549


product price: $47.95
/ea

Key Features

Height (In.)
2 in
Length (In.)
2 in
Width (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHMAAVKIT6
Zoro #
G115819549
UPC #
84169009814
Country of Origin
Germany

Dimensions

Height (In.)
2 in
Length (In.)
2 in
Width (In.)
2.25 in

Description

Accuflow Manifold Ball Valve Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.