Zoro Homepage

1-1/4in Ball Valve with Thermometers pair

  • Mfr # QHMBV6

  • Zoro # G415778614


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.5 in
Overall Height
2.75 in
Overall Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHMBV6
Zoro #
G415778614
UPC #
84169009838
Country of Origin
Germany

Dimensions

Overall Length
5.5 in
Overall Height
2.75 in
Overall Width
5.25 in

Description

The Zurn QickZone manifold provides a reliable and innovative solution for radiant systems. The modular brass QickZone requires only a few SKUs to build any size manifold in any configuration, providing installation versatility and reducing inventory.
  • QickZone ball valve with thermometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.