Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" PEX x FNPT Polymer Ball Valve Inline

  • Mfr # QPBV3X

  • Zoro # G3726195


product price: $8.49
/ea

Key Features

Ball Material
QickSert(R) CR Polymer
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPBV3X
Zoro #
G3726195
UPC #
084169679819
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.53 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
QickSert(R) CR Polymer
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
PEX x FNPT
Item
Ball Valve
Features
ZurnPEX(R) QickPort(R) Manifold plastic 1/4 turn stop valve, allowing individual circuit on/off control when installed on ZurnPEX(R) QickPort(R) Manifolds
Compliance
ASME A112.18.1., ASTM F2159, ASTM F877, B137.5, CSA, NSF 61
Temp. Range
33 Degrees to 200 Degrees F
Max. Pressure
250 PSI CWP
Standards
A112.18.1, NSF/ANSI 14, 372
Body Material
Plastic
Handle Material
Plastic
Stem Material
Polymer
Hose I.D.
1/2 in
Ball Valve Product Group
Manual
Seat Material
EPDM
Stem Type
1-Piece Stem/Ball
Handle Type
Lever
Seal Material
EPDM
Type
PEX Swivel
Handle - Locking
Non-Locking
Color - Valve Handle
Gray
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
Not Rated
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
PEX
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
Maximum Pressure - Steam
160 PSI WSP
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
QickPort

Description

Manual Two-Way Ball Valve, Body Material Polymer, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Polymer, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.