Zoro Homepage

1in BALL VALVE KIT WITH THERMOMETER PAIR

  • Mfr # QHMBVKIT5

  • Zoro # G915778671


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Connection Type
Barb
Overall Height
2.25 in
Overall Length
5 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHMBVKIT5
Zoro #
G915778671
UPC #
84169006431
Country of Origin
Germany

Dimensions

Pipe Size
1 in
Overall Height
2.25 in
Overall Length
5 in
Overall Width
3 in

Details

Connection Type
Barb

Description

The Accuflow Manifold offers superior control for any radiant system. Manifolds are available in a variety of configurations for installation versatility, and standard features provide easy installation, flow adjustment, and performance verification.


  • 1" Accuflow manifold ball valve kit with thermometers (pair)
  • Maximum working pressure of 150psi
  • Maximum working temperature of 230°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.