Zoro Homepage

1in COUPLING - BLACK

  • Mfr # QC55FQP

  • Zoro # G515819422


product price: $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Length (In.)
1.635 in
Pipe Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC55FQP
Zoro #
G515819422
UPC #
84169676993
Country of Origin
Germany

Dimensions

Length (In.)
1.635 in

Details

Pipe Fitting Connection Type
FNPT

Description

The QC55FQP QuikPort Coupling is designed to be used with the QuikPort Manifold system to join the manifold body to another male threaded accessory. 1in Female Thread x 1in Female Thread


  • Manufactured from Accudel
  • Suitable for potable water
  • Coupling and adapter nut, cone and ring included
  • NSF Listed
  • Add-A-Port manifold component
  • Manufactured using highly engineered polymer
  • Low-lead compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.