Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Cast Iron, Bronze IP Trap Standard
Mfr # TS2900-IP2
Zoro # G5413027
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron, Bronze
- Type P-Trap
- Color/Finish Chrome Plated
- Pipe Dia. (In.) 2"
- Grid Material Bronze
Product Information
- Brand Zurn
- MFR # TS2900-IP2
- Zoro # G5413027
- UPC # 670240402072
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 15-5/8" |
Length (In.) | 8-7/8" |
Details
Description
IP Trap Standard,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK2 (5RLF8)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB12)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (26100086307000)
- PARKER 3/8" A-LOK 316 SS Front Ferrule (6FF6-316)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- ZURN 3" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV3)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C3N-PS-CC)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- Zurn Bell Traps and Drains