Shop All Bell Traps and Drains
Zurn
5 " Nickel Bronze Floor Drain
Mfr # GR-FR05NI-C3N-PS-CC
Zoro # G5367756
original price:
$115.04
7% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 3"
- Grid Material Nickel Bronze
Product Information
- Brand Zurn
- MFR # GR-FR05NI-C3N-PS-CC
- Zoro # G5367756
- UPC # 670240838598
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 5-1/4 to 7 |
Length (In.) | 8 in |
Pipe Dia. - Drains | 3 in |
Height - Drains | 5 1/4 in to 7 in |
Overall Dia. (In.) | 5 |
Overall Diameter | 5 in |
Nominal Pipe Size | 3 in |
Overall Height | 7 in |
Body Height | 4 in |
Pipe Outside Diameter | 3 in |
Body Diameter | 5 in |
Details
Description
Floor Drain, Standards ASME A112.6.3, IAPMO, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Drain Material Cast Iron, Includes Cast Iron Clamping Collar, Connection Type No Hub, Ligature Resistant No, Body Height 4 in, Product Type Floor Drain, Drain Style Round, Grate Material Nickel Bronze, Grate Color Gray, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 5 in, Body Diameter 5 in, Overall Height 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- ZORO SELECT PVC Closet Flange, Hub, 4 in Pipe Size (05902)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Chrome (41912)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 1In (16 JBU-S)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- ZURN 7-9/16" L Cast Iron Roof Drain Dome (P125-DOME-CI)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain (148-Y04)
- Zurn Bell Traps and Drains