Shop All Bell Traps and Drains
Zurn
3" Pipe Dia. PVC and Cast Iron Floor Drain
Mfr # FD2350-PV3
Zoro # G5411572
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC and Cast Iron
- Type Floor
- Pipe Dia. (In.) 3"
- Grid Material Cast Iron
- Height (In.) 5-5/8"
Product Information
- Brand Zurn
- MFR # FD2350-PV3
- Zoro # G5411572
- UPC # 670240467361
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 5-5/8" |
Length (In.) | 11-7/16" |
Details
Description
Floor Drain,PVC,Heavy Duty,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" x 3/4" Malleable Iron Reducing Tee Class 150 (5P495)
- B & K/MUELLER INDS(IMPORT) 1/2 Galv Tee (510-603HN)
- ELKAY Wrapper-EZ S (27416C)
- T&S BRASS Adapter (B-0412)
- ZURN 7-9/16" L Cast Iron Roof Drain Dome (P125-DOME-CI)
- ZURN 8" Dia. Cast Iron Floor Grate (P550-GRATE)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- ZURN 3" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV3)
- ZURN Drain Grate, Floor , Sq, 4-5/8" (PN400-5S-GRID)
- ZURN 2" x 3" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- Zurn Bell Traps and Drains