This item is Discontinued.

Zurn 4-375ASTDABG-4" 375ASTDA Reduced Pressure Detector Backflow Preventer 4-375ASTDABG

4-375ASTDABG-4" 375ASTDA Reduced Pressure Detector Backflow Preventer (Discontinued)

  • Mfr # 4-375ASTDABG
  • Zoro # G2391729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-375ASTDABG
Zoro #
G2391729
UPC #
612052202341
Country of Origin
United States

Dimensions

Width
32.3 in
Length
21.5 in
Height
21 in

Details

Max Pressure
175 psi
Max. Temp
140° F

Description

The Zurn Wilkins 375ASTDA Reduced Pressure Detector Assembly with butterfly gate valves and stainless steel body provides high hazard protection and is ideal for fire protection applications, with a metered by-pass to detect leaks and unauthorized water use.


  • Short lay-length ensures easy installation in compact spaces
  • Metered bypass reduces costs from unauthorized water use and leaks
  • Improved flow characteristics for low pressure systems
  • Quality 304L grade stainless steel provides corrosion-resistance
  • Lead-free law compliant
  • ASSE® Listed
  • AWWA Compliant
  • UL® and C-UL® Classified
  • FM® Approved
  • CSA® Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.