Zoro Homepage

4" Mount, Battery Powered Sensor Faucet, Chrome plated

  • Mfr # Z6915-XL-CWB

  • Zoro # G2105478


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy-duty cast brass
Mounting Hole Center to Center
4"
Mounting Type
Centerset
ADA Compliant
Yes
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6915-XL-CWB
Zoro #
G2105478
UPC #
889934217131
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Spout Length
6 3/4 in
Overall Width
6 in
Spout Height
5 5/16 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
3 7/8 in
Spout Outlet Height
3 7/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Material
Heavy-duty cast brass
Mounting Hole Center to Center
4"
Mounting Type
Centerset
ADA Compliant
Yes
Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Item
Sensor Faucet
Number of Handles
0
Body Material
Cast Brass, Plastic
Voltage
7.5V DC
Flow Outlet Type
Vandal Resistant Aerator
Includes
CWB 7 ft. Connector Wire for Plug-In Power Coverter
Features
Inline Filter, Infrared Convergence-Type Proximity Sensor
Standards
ADA Compliant, Low-Lead Compliant
Residential / Commercial
Commercial
Faucet Finish
Polished Chrome
Power Source
Hardwired
Ligature Resistant
No
Faucet Body Material
Brass
Vandal Resistant Features
Vandal Resistant Aerator
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Sensor Type
Fixed
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type - Faucet
Aerated
Spout Reach
5 1/8 in
CEC Compliant
Non CEC Compliant
Series
AquaSense(R)
Drain Style
Drain Not Included
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
4 in
Temperature Control
Adjustable Temperature
Mounting Hole Center-to-Center Distance - Maximum
4 in
Time Out
30 sec
Number of Mounting Holes
3
Flow Type
Aerated
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
125 psi
Product Type
Sensor Faucet
Spout Shape
Arc
Operation Method
Motion Sensor
Inlet Connection Type
NPSM
Temperature Control Method
Below Deck Temperature Mixing Valve
Warranty
3 yr
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Ligature Resistance
Not Ligature-Resistant
Sensor Range - Maximum
6 in
Includes Drain
Drain Not Included
For Location
Bathroom
Includes Handle
Handle Not Included
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
1.5 gpm
Temperature - Minimum
35 Degrees F
Includes Transformer
Transformer Not Required

Description

Battery Powered Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.