Shop All Bell Traps and Drains
Zurn
4" Pipe Dia. ABS, Nickel Bronze Floor Drain
Mfr # FD2220-AB4-NT
Zoro # G5410699
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Nickel Bronze
- Type Round
- Pipe Dia. (In.) 4"
- Grid Material Nickel Bronze
- Height (In.) 2-31/32"
Product Information
- Brand Zurn
- MFR # FD2220-AB4-NT
- Zoro # G5410699
- UPC # 670240465084
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 2-31/32" |
Length (In.) | 5-5/16" |
Details
Description
Floor Drain,Med Body,Rnd 4 In. ABS,5-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- NAUGATUCK Float Ball, Oblong, Copper, 4 In (GR4X723CU)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- BUNN Faucet - Hot Water For Bunn - Part# 29075-0000 (29075-0000)
- ZURN 7-9/16" L Cast Iron Roof Drain Dome (P125-DOME-CI)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGE)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- JAY R. SMITH MANUFACTURING 7-1/4 " stainless steel Cleanouts (4715-07SS)
- Zurn Bell Traps and Drains