Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Way Mixing Valve 1-1/4in

  • Mfr # QHMV6

  • Zoro # G415780433


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
4 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHMV6
Zoro #
G415780433
UPC #
84169515681
Country of Origin
Germany

Dimensions

Width
4 in
Length
4 in
Height
3 in

Description

4-Way Mixing Valve - 1-1/4in FPT Brass


  • 4-way, corrosion-resistant mixing valve for manual or automatic operation
  • Mixes high temperature supply water with return water
  • Provides desired temperature to heating system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.