4in Cntrst Fct 8ft' Gsnck Spt 4in Wrist Bld Hndl, 1.5 GPM Lam Flw Outlet

  • Mfr # Z812C4-XL-18F
  • Zoro # G915819381
product price: 
$
361.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deckmount
Handle Type
Wrist Blade
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z812C4-XL-18F
Zoro #
G915819381
UPC #
889934164596
Country of Origin
United States

Details

Mounting Type
Deckmount
Handle Type
Wrist Blade
Number of Handles
2

Description

For demanding commercial washrooms, Zurns AquaSpec deck-mount lavatory faucet is a clean choice. Constructed of a durable, lead-free cast brass body, AquaSpec faucet valves contain a unique, heavy-duty quarter-turn ceramic disc cartridge. The cartridge is so durable, you can expect it to last up to one million cycles and its backed by our limited lifetime warranty. The 4-inch centerset Z812C4-XL-18F features an 8-inch stationary or swinging gooseneck spout. It has integral shanks, two vandal-resistant, color-coded 4-inch wrist blade handles, and a polished chrome-plated finish. The Z812C4-XL-18F comes with a vandal-resistant 1.5 gpm pressure-compensating laminar flow outlet. Whether youre outfitting a commercial restroom, a healthcare facility, or any other type of lavatory, its durability and customizable options make this model a perfect, long-lasting solution.


  • 4" faucet in polished chrome-plated finish has a sleek and clean appearance
  • 1.5 gpm vandal-resistant, pressure-compensating laminar flow outlet conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • Limited lifetime warranty on ceramic disc cartridge
  • 1.5 gpm vandal-resistant pressure compensating female laminar flow outlet conserves water and money
  • Heavy-duty quarter-turn ceramic disc cartridge
  • Low-lead compliant, chrome-plated cast brass body with integral shanks
  • 4" vandal-resistant color coded wrist blade handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews