Shop All Bell Traps and Drains
Zurn
6-7/8 " Plastic Drain Dome
Mfr # P1900-semi-dome
Zoro # G4437587
product price: $58.10
/ea
$58.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Type Floor
- Color/Finish Blue
- Grid Material Plastic
- Height (In.) 2 11/16 in
Product Information
- Brand Zurn
- MFR # P1900-semi-dome
- Zoro # G4437587
- UPC # 670240479807
- Country of Origin India
- Category Bell Traps and Drains
Dimensions
Height (In.) | 2 11/16 in |
Overall Diameter | 6 in |
Overall Dia. (In.) | 6-7/8 |
Height | 2 11/16 in |
Overall Height | 2 3/4 in |
Details
Description
Dome Strainer, Product Type Dome Strainer, Overall Width Not Applicable, Overall Diameter 6 in, Material Plastic, Installation Type Drop-In, Color White, Grate Surface Type Slotted, Shape Round, ADA Compliant No, Overall Height 2 3/4 in, For Use with Drain Type Floor Drain Sink, Drain Style Round, Outlet Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H200LF 120/60, 110/50)
- TRUMBULL INDUSTRIES Keeney Mfg Co 1-1/2" P-Trap with Marvel Connector, White (400TTW)
- JOHN GUEST Plug, 5/32 in Tube Size, Acetal, Red, 10 PK (PM0804R-PK10)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- ZURN 2" x 3" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-DGE)
- ZURN 12-1/2" L Plastic Roof Drain Dome (P100-POLYDOME-USA)
- ZURN 8" Dia. Cast Iron Floor Grate (P550-GRATE)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-24)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- Zurn Bell Traps and Drains