Shop All Pressure Reducing Valves
Zurn
3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection
Mfr # 34-20XLEPEX
Zoro # G2391902
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Application Residential;Commercial
- Material Quality integral stainless steel strainer screen holds up over time
- Length 4.5625
- Height 4.375
Product Information
- Brand Zurn
- MFR # 34-20XLEPEX
- Zoro # G2391902
- UPC # 612052300405
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Length | 4.5625 |
Height | 4.375 |
Width | 1.75 |
Details
Description
The 3/4" 20XLEPEX Pressure Reducing Valve with integral male expansion PEX (ASTM F1960) connections is designed to reduce high inlet pressure to lower outlet pressure on potable water lines. It’s short lay length and compact design ensures ease of installation in residential or commercial applications from new construction to replacement. The 20XL's balanced stem design enables the PRV to react in a smooth and responsive manner when changes to system flow occur. At the same time, it protects from inlet pressure changes. The composite cartridge and bell housing deliver superior strength and corrosion resistance. The stainless steel strainer screen catches debris, while the cartridge ensures easy repairs. The 20XL Pressure Reducing Valve is compact and versatile, making it an ideal solution for any application.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Nebia Chrome 4 settings Handheld Showerhead 1.5 gpm (N401H0CH)
- MIDWEST FASTENER .187 Brass Tube Inserts 8PK (35729)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- MOEN Handle Hub Kit (147541)
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- ZURN Pressure Reducing Valve 1-500Xlhlr (1-500XLHLR)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-600XL)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- ZURN Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard (1-70XLDUC)
- WATTS VALVE PRESUR REDUC3/4""LF (LF25AUB-Z3 3/4")
- Zurn Valves