This item is Discontinued.

Zurn Angle Stop Valve, Chrome, 2-1/2 in. L Z8802-XL-Q-PC

Angle Stop Valve, Chrome, 2-1/2 in. L (Discontinued)

  • Mfr # Z8802-XL-Q-PC
  • Zoro # G3984359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8802-XL-Q-PC
Zoro #
G3984359
UPC #
670240389854
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"
Outlet Size
1/2"
Inlet Size
1/2"
Water Connector Inlet Size (In)
1/2
Water Connector Outlet Size (In)
3/8
Outside Dia. (In.)
3/8
Pipe Dia. (In.)
1/2
Supply Stop Inlet Size (In)
1/2
Inlet Size (In.)
1/2
Length (In.)
2-1/2
Supply Stop Outlet Size (In)
3/8

Details

Item
B41 Rb Bushing
Valve Design
Angle
Body Material
Brass
Max. Pressure
200 psi
Temp. Range
33 Degrees to 100 Degrees F
Material of Construction
Brass
Outlet (In.)
1/2
Water Connector Inlet Type
FIP
Supply Stop Inlet Type
FIP
Compliance
AB1953
Standards
IAPMO, NSF61
Nut Material
Brass
Outlet Type
Compression
Features
Quarter Turn
Inner Core
Brass
Application
Lavatory, Faucet, Water Closet Supply
Operating Temp. (F)
33 Degrees to 100 Degrees
Finish
Chrome
Max. Working Pressure (PSI)
200
Inlet Type
Compression
Stem Material
Brass
Body Style - Valves
Angle
Handle Material
Brass

Description

Angle Supply Stop, Body Material Brass, Standards IAPMO, NSF61, Handle Material Brass, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.