AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, GN Spt

  • Mfr # Z6920-XL-GC

  • Zoro # G815797260


product price:  $753.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
2.25 in
Length
5.375 in
Mounting Type
Deckmount
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z6920-XL-GC
Zoro #
G815797260
UPC #
889934217926
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.25 in
Length
5.375 in
Height
12 in
Size
0.5 in

Details

Color
Chrome
Mounting Type
Deckmount
Handle Type
Sensor Operated
Finish
CP
Body Material
Brass
Voltage
6 V
Power Source
Battery
Connection Type
NPSM
Includes
Aerator, Aerator Key, Spout Assembly, 4 Batteries, Mounting Hardware, Electronics Box With Solenoid, Composite Filter Assembly, Base Gasket
Max. Pressure (PSI)
125 psi
Max. Temp. (F)
140° F
Flow Rate (GPM)
5 gpm

Description

Zurns AquaSense Z6920 Series was created with the healthcare industry in mind. With a chrome-plated finish on lead-free cast brass, these sensor faucets are built for high-use environments where durability and hands-free operation are a must. The battery-powered Z6920-XL-GCs infrared proximity sensor detects the user for precise hands-free operation. For a long-term power solution and optimal reliability, hardwired, plug-in, or our EcoVantage Hydroelectric Generator options are available. The Z6920-XL-GC has a 0.5 gpm aerator and 30-second timeout feature to save water and help keep costs down. Other flow control options include non-aerated and laminar flow with flow rates as low as 0.35 gpm. Its 8-inch gooseneck spout extends to a height of 7-7/8 inches from the deck mount and stretches outward 8 inches to allow for plenty of room for washing inside a larger lavatory area. The Z6920 Series is a durable and practical solution for new commercial and retrofit construction projects alike.


  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or our EcoVantage® Hydroelectric Generator power options are available for continued operation in high-usage environments
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • 8" gooseneck spout is more than 2-1/2" longer than standard for larger lavatories
  • ADA compliant
  • Infrared proximity sensor
  • Heavy-duty cast brass body
  • Battery, plug-in or hardwired
  • 3-year limited warranty
  • Healthcare applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.