Shop ZURN

Sensor Faucet, 6V DC, Adjustable

  • Mfr # Z6950-XL-S-CWB-W1-E
  • Zoro # G216663751

product price: 
$
727.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Chrome Plated
Body Material
Cast Brass
Number of Mounting Holes
0
Vandal Resistance
Vandal-Resistant Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z6950-XL-S-CWB-W1-E
Zoro #
G216663751
UPC #
889934171785
Country of Origin
Taiwan, Province of China
Application
Commercial
Finish
Chrome Plated
Item
Sensor Faucet
Body Material
Cast Brass
Number of Mounting Holes
0
Vandal Resistance
Vandal-Resistant Hardware
Includes Handle
Handle Not Included
Series
Aqua-FIT(R)
Standards
ASME A112.18.1/CSA B125.1, CSA B125.1, cUPC, Lead Law Compliant, WaterSense Compliant
ADA Compliance
ADA Compliant
Operation Method
Motion Sensor
Battery Type
AA
Temperature - Minimum
33 Degrees F
Includes
(4) AA Lithium Batteries
Mounting Hole Center-to-Center Distance - Maximum
4 in
Voltage
6V DC
Warranty
3 yr Limited
Flow Type
Aerated
Water Supply Type
Hot and Cold Lines
Temperature - Maximum
140 Degrees F
Time Out
30 sec
Pressure - Maximum
125 psi
Product Type
Sensor Faucet
Spout Reach
6 3/4 in
Flow Rate - Maximum
1.5 gpm
Sensor Type
Adjustable
Power Source
Battery, Hardwired
Power Source - TS Only
Battery, Hardwired
Power Source - old
Battery, Hardwired

Dimensions

Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
4 1/8 in
Overall Width
2 1/4 in

Description

Sensor Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.