ARC Fabricated Steel 20-GPM Low Profile Greasetrap w/ 3in Threaded Connections

  • Mfr # Z1171-500-3IP

  • Zoro # G215819388


product price:  $12,789.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31 in
Includes
Grease Interceptor and Flow Control
Overall Height
10 in
Connection Type
ST
Overall Width
21.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1171-500-3IP
Zoro #
G215819388
UPC #
670240163959
Country of Origin
United States

Dimensions

Overall Length
31 in
Overall Height
10 in
Overall Width
21.125 in

Details

Includes
Grease Interceptor and Flow Control
Connection Type
ST
Flow Rate - Drains
20 gpm
Material
Steel;CastIron

Description

The Z1171 Low Profile Grease Interceptor is an acid resistant coated interior and exterior fabricated steel grease interceptor, PDI Rated, with internal air relief by-pass. This interceptor also comes standard with bronze cleanout plug, removable pressure equalizing/flow diffusing inlet baffle, fixed bottom outlet baffle and visible double wall trap seal. Gasketed non-skid secured cover complete with tie down assembly, and Z1108 flow control fitting. Regularly furnished with 3in inch low inlet and outlet.


  • Low profile to fit under sink or counters
  • Sizes 500-800 PDI certified
  • Acid resistant coated interior and exterior fabricated steel
  • Low profile to fit under sink or counters
  • Sizes 500-800 PDI certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.