Automatic Draining Wall Hydrant, Encased Ecolotrol, Anti-Siphon, 1" x 8"

  • Mfr # Z1300-1X8
  • Zoro # G205645034
product price: 
$
3,463.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1300-1X8
Zoro #
G205645034
UPC #
670240175976
Country of Origin
United States

Description

Zurn z1300-1x8 automatic draining wall hydrant, encased ecolotrol, anti-siphon, 1 x 8 encased ecolotrol anti-siphon automatic draining wall hydrant for flush installation. Complete with non-freeze type integral backflow preventer, bronze casing, all bronze interior parts, non-turning operating rod with free-floating compression closure valve, replaceable bronze seat and seat washer, and 1 male straight ip inlet. Nickel bronze box and hinged cover with operating key lock and water cast on cover. Operating key included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews