Model 67 Wall Hydrant C Inlet 4 in
- Mfr # 67C-4
- Zoro # G323560929
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Wall Thickness
4 in
Length
15 in
Connection Type
3/4" Copper Water Tube
Max. Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67C-4
- Zoro #
- G323560929
- UPC #
- 671090009404
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 6 in
- Wall Thickness
- 4 in
- Length
- 15 in
Details
- Item
- Wall Hydrants
- Connection Type
- 3/4" Copper Water Tube
- Max. Pressure
- 125 psi
- Max. Temp.
- 120 Degrees F
- Material
- Brass
- Color
- Chrome
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.