Shop All Valve Accessories
Zurn
Ball Valve Repair Kit, 1
Mfr # RK1-375BV1
Zoro # G6154005
original price:
$134.06
16% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- For Use With 375-1
- Temp. Range 33 Degrees to 140 Degrees F
- Body Material Bronze
- Includes 1 in-375 Inlet Ball Valve O-Ring
Product Information
- Brand Zurn
- MFR # RK1-375BV1
- Zoro # G6154005
- UPC # 612052115108
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1 in |
Details
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes 1 in-375 Inlet Ball Valve O-Ring, Compatible with Series 1-375, 1-375XL, Material Bronze, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 375, Compatible with Grainger Part Number 45K859, 6AVY0, Valve Type Ball Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x FNPT SS Female Connector (8-8 GBU-SS)
- PLUMB PAK Sink Tailpiece 1-1/2X6 In (PP905W)
- COMFORT SEATS Decorative Wood Seat, Cherry Finish, Brushed Nickel Hinge, Elongated Closed Front with Cover (C1B2E115BN)
- PLUMB SHOP BRASSCRAFT MP Toilet Flange Kit (818-705)
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-375)
- ZURN Large Push Button Assembly, 1-1/2 in.Size (PH6000-HYL3-FW)
- ZURN Low Pressure Actuator, 1-1/2 in. Size (PH6000-HYM-LP)
- ZURN Vessel Repair Kit, 1-1/4 to 2 In. (RK114-375V)
- ZURN Repair Kit, 1/8 In., PK4 (RK18-860XLFT)
- SMITH-COOPER 1/4 in. Stainless Steel FIP Ball Valve Full Port (4373001010)
- Zurn Valves