This item is Discontinued.

Zurn Cleanout, Body and Plug, 2"x3" CO2412-PVC

Cleanout, Body and Plug, 2"x3" (Discontinued)

  • Mfr # CO2412-PVC
  • Zoro # G5409122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO2412-PVC
Zoro #
G5409122
UPC #
670240467859
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2" x 3"
Height (In.)
1-13/16"
Length (In.)
3"

Details

Type
Round
Connection
Pipe
Material of Construction
PVC, Brass
Item
Cleanout,Body and Plug,2"x3"
Grid Material
PVC

Description

Cleanout,Body and Plug,2 In.x3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.