CR Polymer Multi-Port Tee - 3/4in X 3/4in X 3 - 1/2in Outlets

  • Mfr # QPM443-3

  • Zoro # G815819467


product price: $15.49
/ea

Key Features

Max. Pressure
160 psi
Pipe Fitting Connection Type
PEX
Material
Acudel
Tube Size
0.75 in
Length (In.)
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPM443-3
Zoro #
G815819467
UPC #
84169115355
Country of Origin
Germany

Dimensions

Tube Size
0.75 in
Length (In.)
5.75 in

Details

Max. Pressure
160 psi
Pipe Fitting Connection Type
PEX
Material
Acudel

Description

The 2-3/4in barb inlet/outlet with 3-1/2in barb QickSert multi-port tee offers contractors labor savings and flexibility, making it ideal for commercial or residential projects. The polymer construction provides protection against corrosion, chemicals and chlorine while supplying water to multiple fixtures from the same main line. Extreme temperature and pressure resistant materials allows the fitting to adapt aggressive water environments with PEX systems.


  • The multi-port tee can service different fixtures from the same main line
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61-certified
  • ANSI certified
  • 25-year limited warranty proven to last the lifetime of the building

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.