This item is Discontinued.

Zurn Double Check Detector Backflow Preventer 10-350ASTDA

Double Check Detector Backflow Preventer (Discontinued)

  • Mfr # 10-350ASTDA
  • Zoro # G7512091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-350ASTDA
Zoro #
G7512091
UPC #
612052200927
Country of Origin
United States

Dimensions

Width
27.125 in
Length
55.75 in
Height
54 in

Details

Item
Double Check Detector Backflow Preventer
Connection Type
Female
Body Material
DuctileIron;StainlessSteel
Max Pressure
175 psi
Includes
Double Check Detector Assembly with OS & Y gate valves
Max. Temp
140° F

Description

Double Check Detector Backflow Preventer


  • C-UL® Classified
  • FM® Approved
  • Short lay-length ensures easy installation in compact spaces
  • Metered bypass detects leaks and unauthorized water use for reduced maintenance and repair costs
  • High quality 304L grade stainless steel body and access covers reduces corrosion exposure
  • Compliant with horizontal and vertical installation
  • Lead-free law compliant
  • ASSE® Listed 1048
  • AWWA Compliant C510 (with gates only), and C550
  • UL® Classified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.