
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-350ASTBG
Zoro #
G7738164
UPC #
612052233659
Country of Origin
United States
Dimensions
Width
32.3 in
Height
21 in
Length
21.5 in
Details
Item
Double Check Valve Backflow Preventer
Connection Type
G
Body Material
DuctileIron;StainlessSteel
Max Pressure
175 psi
Includes
Double Check Valve Assembly, stainless steel main valve body, with grooved end butterfly valves with integral supervisory switches
Max. Temp
140° F
Description
Double Check Valve Backflow Preventer
- CSA® Certified
- Stainless steel body and access covers offer corrosion-resistance
- Lightweight design and short lay-length ensures easy, compact installation
- Ideal for any Backflow Preventer replacement
- Model 350ASTR available for custom length, drop-in replacements
- Multiple gate valve and end connection options provides installation versatility
- ASSE® Listed and AWWA Compliant
- UL® Classified and C-UL® Classified
- FM® Approved
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.