Shop All Automatic Flush Valve
Zurn Elkay
Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve
Mfr # 995ZUR1S
Zoro # G511638652
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn Elkay
- MFR # 995ZUR1S
- Zoro # G511638652
- Country of Origin United States
- Category Automatic Flush Valve
Description
This all-in-one Zurn One Z.UR1.S sensor urinal system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a wall-mounted urinal a flushometer flush valve and an efficient EcoVantage urinal system. This high-efficiency system uses only .125 GFP for 88% water savings compared to traditional models. It is operated by an automatic sensor flush valve for hands-free operation and also includes manual flushing with an override push button if needed. This valve is made of high-impact-resistant polycarbonate with a chrome-plated plastic cover to withstand frequent use.The washdown urinal is made of durable vitreous china and is wall-mounted with a wall flange for a secure hold. The asymmetric backwall reduces splash back while the vandal-resistant outlet strainer prevents potential vandalism to maintain a hygienic bowl. It also includes an integral trap to prevent sewage backup. This urinal system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 18 7/16''Depth: 14 1/4''Height: 31 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1" x 1" Malleable Iron Reducing Tee Class 150 (0310047600)
- VIEGA Viega ProPress adapter, 2" x 2" (79370)
- PARKER TRIPLE-LOK - FEMALE RIGID (4 XHX7-S .015 ORIFICE)
- KOHLER Bolt, Flange Hollow (1161779)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- ZURN 0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS-HW)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- AMTC VALVE 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (HSM-801-CT-12)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6003AV-EWS-TM)
- Zurn Elkay Automatic Flush Valve