Zoro Homepage

Encased Narrow Wall Hydrant Moderate Climate

  • Mfr # Z1350-3/4-EZ

  • Zoro # G415819454


product price: $2,052.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Length
8 in
Body Material
StainlessSteel;Bronze
Includes
Narrow Wall Hydrant, Mounting Brackets and Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1350-3/4-EZ
Zoro #
G415819454
UPC #
670240207615
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 in
Length
8 in

Details

Body Material
StainlessSteel;Bronze
Includes
Narrow Wall Hydrant, Mounting Brackets and Hardware

Description

Encased moderate climate wall hydrant for narrow wall installation comes complete with mounting brackets and hardware for installation and horizontal adjustment.


  • Moderate climate
  • Horizontal adjustment within 16" studs
  • Engineered to reduce installation and rework time
  • Narrow wall applications
  • Moderate climate
  • Engineered to reduce installation and rework time
  • Narrow wall applications
  • Screw driver and key operated stop valve
  • Horizontal adjustment within 16" studs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.