
, Exposed Non-Freeze Lead Free Wall Hydrant, 14in Wall
Mfr # Z1321-CXL-14
Zoro # G215780428
product price: $266.39
/ea
Free Shipping & Returns
Key Features
Length
20.75 in
Overall Width
5.375 in
Body Material
Copper;Bronze;StainlessSteel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z1321-CXL-14
Zoro #
G215780428
UPC #
670240955837
Country of Origin
China
Dimensions
Length
20.75 in
Overall Width
5.375 in
Details
Body Material
Copper;Bronze;StainlessSteel
Description
Zurn's Ceramic Disc technology provides convenient half-turn functionality. It delivers long-lasting durability, low maintenance and proven /formance. Lead-free hydrants offer a safe water option for building owners and engineers seeking specification grade hydrants at a value.
- Encased, self draining, non-freeze, anti-siphon wall hydrant with vandal resistant integral vacuum breaker, and chrome-plated rough bronze box comes standard
- Ideal for commercial applications, such as office buildings, apartment complexes, malls, shopping centers, schools, and churches and industrial buildings
- Standard inlet connection combination 3/4" female solder x 3/4" male pipe thread
- Lead-free
- Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker
- Recommended for commercial applications such as office buildings, apartment complexes, malls, shopping centers, schools, churches and industrial buildings
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.