, Exposed Non-Freeze Lead Free Wall Hydrant, 18in Wall
- Mfr # Z1321-CXL-18
- Zoro # G915780421
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.5 in
Body Material
Copper;Bronze;StainlessSteel
Length
30.5 in
Includes
Hydrant and key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1321-CXL-18
- Zoro #
- G915780421
- UPC #
- 670240955851
- Country of Origin
- China
- Body Material
- Copper;Bronze;StainlessSteel
- Includes
- Hydrant and key
Dimensions
- Overall Width
- 5.5 in
- Length
- 30.5 in
Description
Zurn's Ceramic Disc technology provides convenient half-turn functionality with long-lasting durability, offering low-maintenance and proven performance. Lead-Free hydrants offer a safe water option for building owners and engineers seeking specification grade hydrants with exceptional performance and value.
- Lead-free
- Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings.
- Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker
- Lead-free
- Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker
- Recommended for commercial applications such as office buildings, apartment complexes, malls, shopping centers, schools, churches and industrial buildings
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.