This item is Discontinued.

Zurn Hot And Cold Blue Pex Tubing Q4PC1000XBLUE

Hot And Cold Blue Pex Tubing (Discontinued)

  • Mfr # Q4PC1000XBLUE
  • Zoro # G8627392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q4PC1000XBLUE
Zoro #
G8627392
UPC #
084169667595
Country of Origin
United States

Dimensions

Length
46 in
Width
46 in

Details

Item
Hot And Cold Blue Pex Tubing

Description

Hot And Cold Blue Pex Tubing


  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • Non-toxic materials ensure the highest purity and safety
  • NSF 61-certified
  • Flexible, low-lead compliant tubing, used in potable plumbing applications
  • Easy to install and requires fewer fittings
  • Resistant to mineral build-up and freeze damage
  • 25-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.