Zoro Homepage

Hydrant Key, Zinc, 3-1/4 In L

  • Mfr # P1300-PART-13-KEY

  • Zoro # G4627271


product price: $46.99
/ea

Key Features

Body Material
Zinc
Head Configuration
Square
Overall Width
2 in
Rod Dia.
0.375 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1300-PART-13-KEY
Zoro #
G4627271
UPC #
670240479968
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 in
Rod Dia.
0.375 in
Overall Length
3 1/4 in

Details

Item
Hydrant Key
Body Material
Zinc
Head Configuration
Square
Material
Zinc
Compatible Product Type
Wall Hydrant

Description

Hydrant Key, Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.