Shop ZURN
See all product information
Create Account
Manl Lav Systm - 20X18 Wall Hung, 0.5 GPM Mtrng Fct, Grd Drn, Ptrp w/Clnout, Ang
- Mfr # Z.L7.M
- Zoro # G415797219
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass;VitreousChina
Mounting Type
Wallmount
Color
Chrome;White
Overall Length
18.25 in
Overall Width
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z.L7.M
- Zoro #
- G415797219
- UPC #
- 889934179507
- Country of Origin
- Germany
Dimensions
- Overall Length
- 18.25 in
- Overall Width
- 21.5 in
- Overall Height
- 36.375 in
Details
- Body Material
- Brass;VitreousChina
- Mounting Type
- Wallmount
- Color
- Chrome;White
- Finish
- PC
- Bowl Shape
- Rectangle
- Includes
- Lavatory, Faucet, Grid Strainer, P-trap, Angle Stop
Description
Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5844 - 20in x 18in cast iron wall-hung lavatory includes the lead-free Z86500-XL polished chrome plated, 4in centerset slow closing metering faucet with 0.5 gpm maximum water conserving spray outlet along with support and shipping from one manufacturer.
- Centerset, metering faucet with 0.5-gpm
- Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
- Simple model number for ease of specification and ordering
- Complete ready-to-install plumbing system
- Complete extended warranty from one manufacturer
- Combines complementary components to create a seamless water efficient system
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.