Shop ZURN
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Manl Wall Bwl Systm - Z5615 Elongated, Vitreous Water Clst w/Manl 1.28 GPF Z6
- Mfr # Z.WC2.M
- Zoro # G615797217
product price:Â
$
422.99
/ea
Key Features
Mounting Style
Wall
Bowl Shape
Elongated
Color
Chrome;White
Material
Brass;VitreousChina
Width
14.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z.WC2.M
- Zoro #
- G615797217
- UPC #
- 889934176360
- Country of Origin
- Germany
- Mounting Style
- Wall
- Bowl Shape
- Elongated
- Color
- Chrome;White
- Material
- Brass;VitreousChina
- Includes
- Water Closet Vitreous China, Flush valve, vacuum breaker assembly, vacuum breaker tube, hardware assembly, stop valve assembly, closet bolt/wax ring kit, toilet seat
- Finish
- CP
- Connection
- NPT
Dimensions
- Width
- 14.875 in
- Height
- 26.5 in
- Length (In.)
- 24.75 in
- Size
- 1 in
Description
Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5615 elongated, wall-hung vitreous water closet with manual 1.28 gpf Z6000AV-HET flush valve along with support and shipping from one manufacturer.
- Manual Wall Hung Toilet System with 1.28 GPF Flush Valve
- Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
- Simple model number for ease of specification and ordering
- Complete ready-to-install plumbing system
- Complete extended warranty from one manufacturer
- Combines complementary components to create a seamless water efficient system
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.