Mop Basin, 1/2 in H
- Mfr # JP1996-WG24
- Zoro # G122254135
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
1/2 in
Wire Rope Length
24 in
Compatible Product Type
Mop Basin
Overall Width
12 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JP1996-WG24
- Zoro #
- G122254135
- UPC #
- 670240548442
- Country of Origin
- United States
- Material
- Stainless Steel
- Item
- Mop Basin
- Compatible Product Type
- Mop Basin
- Product Type
- Wall Guard
- Includes
- (2) Stainless Steel Wall Panels, Sheet Metals Screws for Installation, Stainless Steel Corner Piece
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 1/2 in
- Wire Rope Length
- 24 in
- Overall Width
- 12 3/8 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Mop Basin, Includes (2) Stainless Steel Wall Panels, Sheet Metals Screws for Installation, Stainless Steel Corner Piece, Material Stainless Steel, Overall Height 1/2 in, Overall Width 12 3/8 in, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.