Zoro Homepage

PEX Crimp Head, 2In

  • Mfr # QBJ8

  • Zoro # G3737404


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
2 in
Press Tool Type
Cordless
For Use With
10A505, 2GME4, 2GME5
Material
Hardened steel
Compliance
ASTM F1807, ASTM F877
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBJ8
Zoro #
G3737404
UPC #
084169011473
Country of Origin
Germany

Dimensions

Compatible Pipe Size
2 in

Details

Press Tool Type
Cordless
Item
PEX Tool
For Use With
10A505, 2GME4, 2GME5
Material
Hardened steel
Compliance
ASTM F1807, ASTM F877

Description

PEX Tool, Battery Powered, Size 2 In., Material of Construction Hardened Steel, For Use With 10A505, 2GME4, 2GME5, Compliance ASTM F877 ASTM F1807

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.