Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Portable Hanging Uncoiler

  • Mfr # QPHU

  • Zoro # G315819547


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Size
0.75 in
Fitting Connection Type
Barb
Width
3.25 in
Length
25 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPHU
Zoro #
G315819547
UPC #
84169005908
Country of Origin
Germany

Dimensions

Size
0.75 in
Width
3.25 in
Length
25 in
Height
1.25 in

Details

Fitting Connection Type
Barb

Description

The QPHU Tubing Uncoiler is portable and eases installation.


  • Portable Pipe Uncoiler
  • Can be mounted to the joists for easy access
  • Lightweight for easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.