This item is Discontinued.

Zurn PEX Quick Clamp Tool, Medium QCRTQCM

PEX Quick Clamp Tool, Medium (Discontinued)

  • Mfr # QCRTQCM
  • Zoro # G3710743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCRTQCM
Zoro #
G3710743
UPC #
084169002891
Country of Origin
Taiwan, Province of China

Dimensions

Size
Medium

Details

Item
PEX Tool
Type
Qickclamp
Material
Hardened steel
For Use With
10A498 to 10A501
Metal Detectable
Yes
Compliance
ASTM F877 ASTM F1807
Includes
Crimp Gauge

Description

PEX Tool, Qickclamp, Size Medium, Material of Construction Hardened Steel, For Use With 10A498 to 10A501, Compliance ASTM F877 ASTM F1807, Includes Crimp Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.