PEX Quick Clamp Tool, Ratcheting, Medium
Mfr # QCRTQCRM
Zoro # G9364877
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Compatible Pipe Size
3/8 in to 3/4 in
Compliance
ASTM F1807, ASTM F877
Material
Hardened steel
For Use With
Mfr. No. QCLP2X, QCLP3X, QCLP4X
Includes
Tool Pouch and Crimp Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCRTQCRM
Zoro #
G9364877
UPC #
084169014511
Country of Origin
China
Dimensions
Compatible Pipe Size
3/8 in to 3/4 in
Details
Item
PEX Tool Ratcheting Quick Clamp
Compliance
ASTM F1807, ASTM F877
Material
Hardened steel
For Use With
Mfr. No. QCLP2X, QCLP3X, QCLP4X
Includes
Tool Pouch and Crimp Gauge
Description
PEX Tool, Ratcheting Quick Clamp, Size Medium, Material Hardened Steel, Metal Detectable Yes, For Use With Mfr. No. QCLP2X, QCLP3X, QCLP4X, Compliance ASTM F877, ASTM F1807, Includes Tool Pouch and Crimp Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.