Pressure Reducing Valve 1-Nr3Xldupexf196

  • Mfr # 1-NR3XLDUPEXF1960

  • Zoro # G8607503


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Application
Residential;Commercial;PotableWater
Height
5.5
Length
5.5
Material
Quality integral stainless steel strainer screen holds up over time
Width
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-NR3XLDUPEXF1960
Zoro #
G8607503
UPC #
612052273891
Country of Origin
China

Dimensions

Height
5.5
Length
5.5
Width
2.8

Details

Item
Pressure Reducing Valve 1-Nr3Xldupexf196
Application
Residential;Commercial;PotableWater
Material
Quality integral stainless steel strainer screen holds up over time
Features
Short lay length and compact design installs in tight spaces

Description

Pressure Reducing Valve 1-Nr3Xldupexf196

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.