Pressure Reducing Valve

  • Mfr # 114-500XL3

  • Zoro # G903658763


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4 in
Connection Type
FNPT Union x FNPT
Body Material
Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-500XL3
Zoro #
G903658763
UPC #
612052317878
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Height
7 5/8 in
Overall Height
7 13/16 in
Length
5 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size
1 1/4 in
Overall Width
2 3/4 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Pressure Reducing Valve
Application
Commercial Use, Residential Use
Pressure Adjustment Range
25 to 75 psi
Valve Type
Pressure Reducing Valve
Factory Set Pressure
50 psi
Preset Pressure Settings
50 psi
Standards
ASSE, CSA, cUPC
Compliance
ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Material
Lead Free Bronze, Stainless Steel
Strainer
No
Fluid Temperature - Maximum
140 Degrees F
Flow Rate - Continuous Maximum
54.7 gpm
Includes Strainer
Strainer Not Included
Pilot Adjustment - Maximum
75 psi
Inlet Connection Gender
Female
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Pilot Adjustment - Minimum
25 psi
Operating Pressure - Maximum
400 psi
Union Type
Single
Operating Pressure - Minimum
15 psi
Port Design
Full Port
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Outlet Connection Gender
Female
For Media
Water

Description

Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.