Pressure Reducing Valve 12-Nr3Xldulup

  • Mfr # 12-NR3XLDULUP

  • Zoro # G8607722


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Length
5.5
Material
Quality integral stainless steel strainer screen holds up over time
Height
5.5
Features
Short lay length and compact design installs in tight spaces
Width
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-NR3XLDULUP
Zoro #
G8607722
UPC #
612052077154
Country of Origin
United States

Dimensions

Length
5.5
Height
5.5
Width
2.8

Details

Item
Pressure Reducing Valve 12-Nr3Xldulup
Material
Quality integral stainless steel strainer screen holds up over time
Features
Short lay length and compact design installs in tight spaces

Description

Pressure Reducing Valve 12-Nr3Xldulup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.