Zoro Homepage

Pressure Reducing Valve, Bronze

  • Mfr # 114-625XL3C

  • Zoro # G516091322


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Application
Commercial Use, Residential Use
Standards
ASSE(R) Listed 1003, CSA(R) Certified B356, cUPC(R) Listed, Meets the requirements of NSF/ANSI/CAN 61 & 372
Valve Type
Pressure Reducing
Inlet Connection Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-625XL3C
Zoro #
G516091322
UPC #
889934286472
Country of Origin
United States

Dimensions

Inlet Connection Size
1 1/4 in
Overall Height
8 7/16 in
Overall Width
2 3/4 in
Pipe Size
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

Item
Pressure Reducing Valve
Body Material
Bronze
Application
Commercial Use, Residential Use
Standards
ASSE(R) Listed 1003, CSA(R) Certified B356, cUPC(R) Listed, Meets the requirements of NSF/ANSI/CAN 61 & 372
Valve Type
Pressure Reducing
For Media
Water
Outlet Connection Type
NPT
Stem Material
Stainless Steel
Operating Pressure - Maximum
75 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Inlet Connection Type
Solder
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure - Minimum
15 psi
Factory Set Pressure
50 psi
Includes Strainer
Strainer Included
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
15 psi
Pilot Adjustment - Maximum
75 psi
Union Type
Single

Description

Pressure Reducing Valve,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.