This item is Discontinued.

Zurn PVC Plug, White, 3-1/2" CO2490-P35

PVC Plug, White, 3-1/2" (Discontinued)

  • Mfr # CO2490-P35
  • Zoro # G5409439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO2490-P35
Zoro #
G5409439
UPC #
670240468108
Country of Origin
Unknown

Dimensions

Height (In.)
3/4"
Length (In.)
3-1/2"

Details

Type
Countersunk Plug
Material of Construction
PVC
Item
PVC Plug,White,3-1/2"
Connection
threaded
Grid Material
PVC

Description

PVC Plug,White,3-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.