This item is Discontinued.

Zurn Reduced Pressure Zone Backflow Preventer 14-975XL

Reduced Pressure Zone Backflow Preventer (Discontinued)

  • Mfr # 14-975XL
  • Zoro # G0411783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-975XL
Zoro #
G0411783
UPC #
612052040141
Country of Origin
United States

Dimensions

Width
4 1/4 in
Pipe Size
1/4"
Length
9 1/2 in
Size
1/4 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Compliance
CSA, IAPMO
Connection
FNPT
Standards
ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC
Max. Temp.
180 Degrees F
Series
Wilkins 975XL
Max. Pressure
175 psi
Brand & Series
ZURN WILKINS 975XL
Material of Construction
Bronze
Valve Model Feature
Quarter-Turn Ball Valve

Description

Reduced Pressure Zone Backflow Preventer, Series Wilkins 975XL, Size 1/4 in, Connection FNPT X FNPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 1/4 in, Length 9 1/2 in, Standards ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC, Compliance CSA, IAPMO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.