Shop All Backflow Preventers
Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 34-975XL
Zoro # G0620112
Free Shipping & Returns
$525.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Temp. Range 33 Degrees to 140 Degrees F
- Width 5 1/8 in
- Pipe Size 3/4"
- Max. Pressure 175 psi
Product Information
- Brand Zurn
- MFR # 34-975XL
- Zoro # G0620112
- UPC # 612052040240
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 5 1/8 in |
Pipe Size | 3/4" |
Size | 3/4 in |
Length | 12 in |
Details
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 975XL, Size 3/4 in, Connection FNPT X FNPT, Body Material Bronze, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 5 1/8 in, Length 12 in, Standards ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC, Compliance ASSE 1013, C511, CSA B64.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Drnr Tray 14.8 X 18 Blk (1182-MA-BLA)
- DYNAQUIP CONTROLS Repair Part Repl. 2 Brass Ball Valve (VHH28AT)
- PARKER 3/8" Compression Brass Plug (6BLEN6-B)
- APOLLO PEX 3/4 in. x 5 ft. Blue PEX Pipe (APPB534)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- ZURN 2-950XLT2 - 2" 950XLT2 Double Check Backflow Preventer (2-950LXLT2)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL3)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- Zurn Valves