Shop All Plumbing Parts
Zurn
Repair Kit, Reduce Valve, 1 In
Mfr # RK1-500XL
Zoro # G5064281
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Type 500 Series Water Pressure Reducing Valve
- Fits Brand Zurn
- Material of Construction Rubber, Stainless Steel, Iron, Chrome, Brass
- For Use With Mfr. No. RK 1-500XL, RK 1-500XLYSBR
Product Information
- Brand Zurn
- MFR # RK1-500XL
- Zoro # G5064281
- UPC # 612052076126
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 1" |
Details
Description
Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 45K828, For Use With Mfr. Model Number 1-500XL, Includes Bolts and Nuts, Cap Washer, Diaphragm Disc, Diaphragms, Friction Ring, O-Rings, Seat Washer, Spring Disc, Springs, Stainless Steel Washer, Stems, Union Gasket, 500 Series Water Pressure Reducing Valve, Size 1 in, Material of Construction Brass, Chrome, Iron, Rubber, Stainless Steel, For Use With Mfr. No. RK 1-500XL, RK 1-500XLYSBR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-BLLHD)
- KOHLER Drain, Pop-Up (834753-CP)
- ANVIL 2" Malleable Iron 90 Degree Elbow Class 150 (0310001805)
- EEMAX Electric Tankless Water Heater, 208V, 24000W (EX240T2T)
- ZURN Wedge Kit (RK1-375W)
- ZURN Z1330-C Moderate Climate Encased Wall Hydrant (Z1330-C)
- ZURN Repair Kit, Reduce Valve, 3 In (RK3-500XL)
- ZURN 3/4" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-CP (P6003-2-A-CP)
- ZURN Access Cover, Pipe Dia 4 to 6 1/2 In (CO2530-SS7)
- ZURN Flange O Ring (PTR6200-M-RING)
- VENTLINE/DEX VENTLINE/DEX V204903 Plumbing Vent Colonial White (V6B-V204903)
- Zurn Plumbing Parts