Zurn

Repair Kit, Replaces Mfr. No. RK6-ZW200R


original price: $731.28
7% off
new price: $673.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 6"
  • Type Rubber
  • Fits Brand Zurn
  • Material of Construction Rubber, Nylon Reinforced Buna-N, Stainless Steel, Buna-N Rubber
  • For Use With Mfr. No. ZW200 Series ACV
See all product information

Product Information

  • Brand Zurn
  • MFR # RK6-ZW200R
  • Zoro # G9555673
  • UPC #
    612052205298
  • Country of Origin United States
  • Category Repair Kits

Dimensions

Size 6"
Thread Size 6"

Details

Type Rubber
Fits Brand Zurn
Material of Construction Rubber, Nylon Reinforced Buna-N, Stainless Steel, Buna-N Rubber
For Use With Mfr. No. ZW200 Series ACV
Includes Seal Ring, Diaphragm,Upper Spring Disc, Lower Spring Disc, O-Ring
Inlet (In.) 6
For Use With Mfr. Model Number 6-ZW209, 6-ZW209G
Compliance cULus Listed, IAPMO R and T, BSI
Item Repair Kit
Replaces Mfr. No. RK6-ZW200R

Description

Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 38AR44, 38AR45, For Use With Mfr. Model Number 6-ZW209, 6-ZW209G, Includes Diaphragm,Upper Spring Disc, Lower Spring Disc, O-Ring, Seal Ring, Rubber, Size 6 in, 6 in Thread Size, Inlet (In.) 6 in, Material of Construction Buna-N Rubber, Nylon Reinforced Buna-N, Rubber, Stainless Steel, Replaces Mfr. No. RK6-ZW200R, For Use With Mfr. No. ZW200 Series ACV, Compliance BSI, cULus Listed, IAPMO R and T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.